Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Spinring® Magnetic Stirring Bar 371400020, 2" x 5/16" Bar, 2-1/4" Ring, White, 1/PK - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Bel-Art Spinring® Magnetic Stirring Bar 371400020, 2" x 5/16" Bar, 2-1/4" Ring, White, 1/PK - Pkg Qty 50

Item #: WBB1116109

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,015.00 Save up to 8%
$36.95 each

Sold in packages of 50

Price: $1,847.50
Product Information
Customer Review
Product Q&A
Bel-Art Spinring® Magnetic Stirring Bar 371400020, 2" x 5/16" Bar, 2-1/4" Ring, White, 1/PK

Spinring® stirring bars provide maximum stabilization of the magnetic stirring bar with the addition of a removable hoop around a standard octagonal bar. The friction fit of the hoop and bar allows them to spin as a unit. By presenting a greater surface area and wider profile, spin out is virtually eliminated. This particular arrangement is best suited for larger open-neck vessels, such as buckets and beakers. PTFE encapsulated and autoclave safe. Ring I.D. 1-1/4 (57.2MM).



Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER371400020
    • LENGTH INCHES--
    • WIDTH INCHES5/16
    • DIAMETER MM50-13/16
    • DIAMETER INCHES2
    • DESCRIPTIONSpinring® Magnetic Stir Bar
    • CONSTRUCTIONPTFE
    • COLORWhite
    • PACKAGE QUANTITY50
    • SHAPERing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed