Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Spinplus® Magnetic Stirring Bar 371440112, 1-1/2"L x 5/8"H, White, 1/PK - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Bel-Art Spinplus® Magnetic Stirring Bar 371440112, 1-1/2"L x 5/8"H, White, 1/PK - Pkg Qty 50

Item #: WBB1116116

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $720.00 Save up to 10%
$13.00 each

Sold in packages of 50

Price: $650.00
Product Information
Customer Review
Product Q&A
Bel-Art Spinplus® Magnetic Stirring Bar 371440112, 1-1/2"L x 5/8"H, White, 1/PK

Spinplus® magnetic stirring bars add speed and efficiency to mixing operations. The + shape creates a deep vortex and provides stable, quiet operation. PTFE encapsulated and autoclave safe.



Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER371440112
    • LENGTH INCHES1-1/2
    • WIDTH INCHES--
    • DIAMETER MM38-1/8
    • DIAMETER INCHES1-1/2
    • DESCRIPTIONSpinring® Magnetic Stir Bar
    • CONSTRUCTIONPTFE
    • COLORWhite
    • PACKAGE QUANTITY50
    • SHAPECross

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed