Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Spinstar® Magnetic Stirring Bar 371460100, 1-3/4" I.D., For 100ml Beakers, White, 1/PK - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Bel-Art Spinstar® Magnetic Stirring Bar 371460100, 1-3/4" I.D., For 100ml Beakers, White, 1/PK - Pkg Qty 50

Item #: WBB1116165

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,892.50 Save up to 8%
$34.95 each

Sold in packages of 50

Price: $1,747.50
Product Information
Customer Review
Product Q&A
Bel-Art Spinstar® Magnetic Stirring Bar 371460100, 1-3/4" I.D., For 100ml Beakers, White, 1/PK

Spinstar® magnetic stirring bars create a deep mixing vortex at relatively slow speeds. Their star shape is designed to fit the inside diameter of most commonly-used beakers and is perfect for applications requiring slow, thorough mixing. PTFE encapsulated and autoclave safe. 1-3/4 (44 MM)I.D.



Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER371460100
    • DIAMETER INCHES--
    • DESCRIPTIONSpinring® Magnetic Stir Bar, 100ML Beakers
    • CONSTRUCTIONPTFE
    • COLORWhite
    • CAPACITY100ML Beakers
    • PACKAGE QUANTITY50
    • SHAPEStar-Shaped

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed