Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Stirrer Blade 379710000, PTFE, 3"L, For 1000ml Flasks, White, 1/PK - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Bel-Art Stirrer Blade 379710000, PTFE, 3"L, For 1000ml Flasks, White, 1/PK - Pkg Qty 12

Item #: WBB1115972

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $141.60 Save up to 9%
$10.75 each

Sold in packages of 12

Price: $129.00
Product Information
Customer Review
Product Q&A
Bel-Art Stirrer Blade 379710000, PTFE, 3"L, For 1000ml Flasks, White, 1/PK

This strong, non-scratch and inert PTFE blade fits all standard button-tip stirring shafts. Long-groove keyhole provides easy insertion into flask neck and then rotates into proper position for stirring action.

Priced per Each, 12 Minimum order quantity



Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER379710000
    • LENGTH INCHES2-7/8
    • DESCRIPTIONStirrer Blade
    • CONSTRUCTIONPTFE
    • COLORWhite
    • CAPACITY1000ML Flasks
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed