Laboratory Filtration
Type
Grade
Brand
Retention
Diameter
Thickness
Finish
Length
Material
Height
Capacity
Color
Price
Package Quantity
50
Material
Polypropylene
Sterile
Y
Color
White
Package Quantity
1
Material
Polpropylene Frame, Carbon
Color
Black
Package Quantity
1
Material
Aluminum Frame, Paper Media
Color
White
Package Quantity
1
Material
Polpropylene Frame, Carbon
Color
Black
Package Quantity
1
Material
Polpropylene Frame, Carbon
Color
Black
Package Quantity
100
Diameter
25 mm
Material
PTFE
Retention
0.22μm
Package Quantity
30
Diameter
30 mm
Material
PP
Sterile
Yes
SCILOGEX 0.2um Sterile Hydrophobic Filter, 17000144, For Levo Plus Motorized Pipette Filler
Package Quantity
1
Color
Clear
CELLTREAT® 500ml Filter System, 0.22µm PES Filter, 90mm Diameter, Sterile, 12/Case
Package Quantity
12
Diameter
90 mm
Material
PS
Sterile
Yes
Package Quantity
100
Diameter
13mm
Material
PTFE
Sterile
No
Bel-Art Polyethylene Coarse Porous 90-130 Micron Filter Plate, for 10.25" I.D. Buchner Funnels
Bel-Art Polyethylene Coarse Porous 90-130 Micron Filter Plate, for 36" I.D. Buchner Funnels
CELLTREAT® 1000ml Filter System, 0.22µm PES Filter, 90mm Diameter, Sterile, 12/Case
Package Quantity
12
Diameter
90 mm
Material
PS
Sterile
Yes
Package Quantity
2
Package Quantity
100
Diameter
25mm
Material
PVDF
Sterile
No
Package Quantity
50
Material
Polypropylene, Nylon
Sterile
Yes
Color
Yellow
LabExact Grade CFP3 Qualitative Cellulose Filter Paper 0.32 mm Thick, 9.0 cm Dia., 6 um, 100 PK
Package Quantity
100
Diameter
9.0cm
Material
Cotton Linter Cellulose
Retention
6µm
Package Quantity
100
Diameter
25mm
Material
Mixed Cellulose Ester (MCE)
Retention
0.45µm
Package Quantity
500.0
Diameter
2-3/16
Material
Polystyrene
Sterile
Yes
Package Quantity
10.0
Diameter
3-15/16
Material
Glass
Sterile
Yes
LabExact Grade A Binderless Glass Microfiber Filter 0.3 mm Thick, 2.1 cm Dia., 1.6 um, 100 PK
Package Quantity
100
Diameter
2.1cm
Material
Binderless Borosilicate Glass Microfiber
Retention
1.6µm
LabExact Grade CFP43 Qualitative Cellulose Filter Paper 0.21 mm Thick, 9.0 cm Dia., 16 um, 100 PK
Package Quantity
100
Diameter
9.0cm
Material
Cotton Linter Cellulose
Retention
16µm
CELLTREAT® 250ml Filter System, 0.45µm PES Filter, 75mm Diameter, Sterile, 12/Case
Package Quantity
12
Diameter
75 mm
Material
PS
Sterile
Yes
Package Quantity
100
Diameter
9.0 cm
Material
Cellulose
Retention
11μm
Package Quantity
75
Diameter
13 mm
Material
PVDF
Sterile
Yes
Package Quantity
25
Material
Cellulose
Color
White
Package Quantity
75
Diameter
13 mm
Material
PTFE
Sterile
Yes
LabExact Quartz High Purity SiO2 High Heat 2.2um Binderless Glass Microfiber Filter 4.25cm, 100/PK
Package Quantity
100
Diameter
4.25 cm
Material
Ultra High Heat Binderless Quartz Glass Microfiber
Retention
2.2μm
Bel-Art Polyethylene Medium Porous 45-90 Micron Filter Plate, for 24" I.D. Buchner Funnels
CELLTREAT® 1000ml Filter System, 0.45µm PES Filter, 90mm Diameter, Sterile, 12/Case
Package Quantity
12
Diameter
90 mm
Material
PS
Sterile
Yes
CELLTREAT® Nylon Syringe Filter, 0.22µm, 30mm, Bulk Packed, Non-Sterile, 100/Case
Package Quantity
100
Diameter
30 mm
Material
Nylon
Sterile
No
Package Quantity
30
Diameter
30 mm
Material
PP
Sterile
Yes
Package Quantity
30
Diameter
30 mm
Material
PTFE
Sterile
Yes
LabExact CFP42 2.5um Quantitative Cellulose Filter Paper, Ashless, 11.0cm, 100/PK
Package Quantity
100
Diameter
11.0 cm
Material
Cellulose
Retention
2.5μm
CELLTREAT® Nylon Syringe Filter, 0.45µm, 30mm, Bulk Packed, Non-Sterile, 100/Case
Package Quantity
100
Diameter
30 mm
Material
Nylon
Sterile
No
Package Quantity
50
Diameter
47 mm
Material
Cellulose Nitrate Membrane
Retention
0.45μm
Package Quantity
100
Diameter
4.25 cm
Material
Cellulose
Retention
11μm
Bel-Art Polyethylene Coarse Porous 90-130 Micron Filter Plate, for 18" I.D. Buchner Funnels
Package Quantity
30
Diameter
30 mm
Material
Nylon
Sterile
Yes
Package Quantity
75
Diameter
13 mm
Material
PP
Sterile
Yes
Package Quantity
30
Diameter
30 mm
Material
PP
Sterile
Yes