Dino-Lite AM4115ZTF Edge USB 2.0 Far Working Distance Handheld Digital Microscope, 1.3MP, 10X-70X

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Dino-Lite AM4115ZTF Edge USB 2.0 Far Working Distance Handheld Digital Microscope, 1.3MP, 10X-70X

Item #: WBB2241373

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 699.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dino-Lite AM4115ZTF Edge USB 2.0 Far Working Distance Handheld Digital Microscope, 1.3MP, 10X-70X

The Dino-Lite AM4115ZTF Edge Series "Far" working distance polarizing model is designed to provide extra-long working distance with a magnification range of 10X - 70X. At 10X with 19" working distance and 70" at 4.25". The 1.3MP AM4115TZF impressively offers minimum 115mm viewing distance with maximum 70X magnification. In comparison to the Edge Series long working distance models, the AM4115TZF extends 80mm working distance at 70X magnification, making it an ideal option for fabrication or observation requiring long distance. The built on polarizer helps reduce or eliminate glare on reflective surfaces providing a clearer view and high quality image.

Product Specifications

    • BRANDDino-Lite
    • MANUFACTURERS PART NUMBERAM4115ZTF
    • WEIGHT LBS0.23
    • DESCRIPTIONEdge USB 2.0 Far Working Distance Handheld Digital Microscope
    • MATERIALABS Plastic
    • COLORGray
    • SENSORCMOS
    • MAGNIFICATION RANGE10X - 70X
    • WORKING DISTANCELong
    • TYPEDigital Microscope
    • OPERATING SYSTEMWindows XP, Vista, 7, 8, 10, Mac OS 10.5+
    • APPROVALS OR CERTIFICATIONSCE, FCC
    • LIMITED WARRANTY2 Years
    • PACKAGE QUANTITY1
    • SAVE FORMATSBMP, GIF, PNG, JPG, TIF, RAS, PNM, TGA, PCX, MNG, WBMP, JP2, JPC, PGX, WMV, FLV
    • LENS MATERIALGlass
    • FRAME RATE30 FPS
    • LIGHTING8 White LEDs
    • MAGNIFICATION LOCKYes
    • DIMENSIONS10.5cm (L) x 3.2cm (D)
    • MICROTOUCH SENSORYes
    • INTERFACEUSB 2.0
    • MEASUREMENT FUNCTIONYes
    • CABLE LENGTH71.65"
    • PACKAGE INCLUDESMicroscope, Software CD
    • RESOLUTION1280 x 1024 pixels
    • IMAGING STANDARDSUVC
    • MEGAPIXELS1.3
    • POLARIZATIONYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!