Dino-Lite MS35B Table Top Versatile Stand

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Dino-Lite MS35B Table Top Versatile Stand

Item #: WBB1603526

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 99.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dino-Lite MS35B Table Top Versatile Stand

The MS35B is a versatile, lightweight and economical vertical stand with fine adjustment designed for use with the Dino-Lite handheld digital microscope cameras. It has a range of up to 10 inches of vertical working distance from object (up to 20 inches with the optional extension post: MSA2P). The main body assembly with built in fine adjustment slides up or down into position on the vertical post and can be rotated 360 degrees, then secured into position with a rear set screw.

The Dino-Lite handheld microscope (not included) slides directly into a holster which is mounted onto a peg located on the main body. A ball and socket type peg allows for up to 45 degrees of adjustable lateral viewing angles while an optional, separate rigid vertical peg provides a dedicated straight-on view allowing for more accurate measurements. The precision machine crafted components provide smooth adjustment and positioning in a well balanced and stable ergonomic design. Manufactured from a combination of resilient stainless steel and lightweight recycled aluminum, the MS35B can easily and conveniently be moved from one work area to another and will endure the harshest of work environments.

Product Specifications

    • BRANDDino-Lite
    • MANUFACTURER PART NUMBERMS35B
    • WEIGHT LBS3 lbs
    • DESCRIPTIONTable Top Versatile Stand
    • MATERIALStand: Metal, Holster: Plastic, Base: Metal
    • COLORBlack/Silver
    • TYPEMicroscope Accessories
    • FOR USE WITHAll Dino-Lite Handheld Microscopes
    • PACKAGE QUANTITY1
    • APPROVALS OR CERTIFICATIONSROHS
    • DIMENSIONS12.5cm(W) x 20.5cm(L) x 30.5cm (H)
    • PACKAGE INCLUDESStand, Holster

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed