Meiji Techno KBL Wide Surface Laminate Board Stand with FX Focus Holder

Rollover image to zoom in

Click image to enlarge

See all 142 items in product family

Meiji Techno KBL Wide Surface Laminate Board Stand with FX Focus Holder

Item #: WBB2047577

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 409.95
Product Information
Customer Review
Product Q&A
Accessories
Meiji Techno KBL Wide Surface Laminate Board Stand with FX Focus Holder

The KBL Stand is a Meiji Techno America's most popular Ergonomic 380mm x 330mm x 20mm flat Laminate Board stand which requires external illumination when an extended work surface is needed. This Ergonomic stand can accommodate large circuit boards or animal surgery which requires a wide surface area. Equipped with an integral FX focusing holder which has a illuminator port mount to accommodate a versatile LED illuminator (MA264/LED) or any fiber optic light option. The FX focus holder has a 84.5mm round diameter opening which is designed for the zoom (EMZ Series), turret (EMT Series) and fixed (EMF Series) stereo bodies. The KBL Stand is a great complement to our Stereo microscopes due to the focus block's ability to be easily raised vertically to accommodate different sample heights or special applications. A 5" (100mm) extension pillar for the threaded vertical post is also available if needed to accommodate taller specimens (MA551).

Features:
  • Ergonomic 380mm x 330mm x 20mm flat Laminate Board stand which requires external illumination
  • FX - focusing holder which has a illuminator port mount to accommodate a versatile LED illuminator (MA264/LED) or any fiber optic light option

Product Specifications

    • BRANDMeiji Techno
    • MANUFACTURER PART NUMBERKBL
    • LENGTH INCHES15
    • WIDTH INCHES13
    • HEIGHT INCHES8
    • WEIGHT LBS12
    • DESCRIPTIONKBL Wide Surface Stand
    • CONSTRUCTIONCast Aluminum Alloy, Pressed Wood
    • COLOR FINISHBeige/Black
    • TYPEMicroscope Accessories
    • STAND TYPEWide Surface Stand
    • FOR USE WITHEMZ (Zoom), EMT (Turret), EMF (Fixed) Series Stereo Bodies
    • PACKAGE QUANTITY1
    • APPROVALS OR CERTIFICATIONSISO9001, ROHS
    • LIMITED WARRANTYLimited Lifetime
    • ACCESSORY TYPEStand

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed