Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Meiji Techno MA668 First Order Red Plate

Rollover image to zoom in

Click image to enlarge

See all 142 items in product family

Meiji Techno MA668 First Order Red Plate

Item #: WBB2047536

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 169.95
Product Information
Customer Review
Product Q&A
Accessories
Meiji Techno MA668 First Order Red Plate

MA668 First order red plate for use with MA667 polarizing plate (Fits into 94.5mm diameter stage plate opening).

Product Specifications

    • BRANDMeiji Techno
    • MANUFACTURER PART NUMBERMA668
    • LENGTH INCHES5
    • WIDTH INCHES5
    • HEIGHT INCHES5
    • WEIGHT LBS1
    • DESCRIPTIONMA668 First Order Red Plate
    • CONSTRUCTIONGlass, Plastic, Cast Aluminum Alloy
    • COLOR FINISHBlack
    • TYPEMicroscope Accessories
    • FOR USE WITHEM Series Stereo Microscopes
    • PACKAGE QUANTITY1
    • APPROVALS OR CERTIFICATIONSISO9001, ROHS
    • LIMITED WARRANTYLimited Lifetime
    • ACCESSORY TYPEPolarizing Accessories

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!