Meiji Techno PBH Pole Stand

Rollover image to zoom in

Click image to enlarge

See all 142 items in product family

Meiji Techno PBH Pole Stand

Item #: WBB2047629

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 549.00
Product Information
Customer Review
Product Q&A
Accessories
Meiji Techno PBH Pole Stand

The PBH Stand is Meiji Techno America's most popular Halogen stand with built in transmitted and incident Halogen illumination which may be operated independently or simultaneously. Equipped with an integral F focusing holder with an 84.5mm round diameter opening, mounted on a cast aluminum alloy base stable stand. Supplied with one 94.5mm diameter reversible black and white stage plate (MA568), and 94.5mm clear glass stage plate (MA569) and two stainless steel stage clips (MA593). The PBH Stand is designed for use mostly with zoom (EMZ Series), but can also be used for our turret ( EMT Series), fixed (EMF Series) stereo bodies. The PBH stand is a great complement to our Stereo microscopes due to the focus block's ability to be easily raised vertically if needed for special applications. A 5" extension pillar for the threaded vertical post is also available if needed to accommodate taller specimens (MA551). Equipped with a bright 6V, 10W Halogen illumination.

Features:
  • PBH Stand is a Pole type stand with built- in transmitted and incident Halogen illumination, which may be operated independently or simultaneously
  • Equipped with a F focusing holder with an 84.5mm round diameter opening, mounted on a cast aluminum alloy base stable
  • PBH Stand is designed for use mostly with zoom (EMZ Series), but can also be used for our turret ( EMT Series), fixed (EMF Series) stereo bodies
  • Pillar diameter is 20mm, height is 8.5" (216 mm)
  • ESD Safe, Chemical Resistant finish
  • Wattage 6V, 10 Watt, Halogen
  • Cast Aluminum Alloy Construction
  • Compact Footprint Design: Length:240mm/ Width: 160mm/ Height: 280mm
  • Stable rubber feet and locking pin for head stability

Product Specifications

    • BRANDMeiji Techno
    • MANUFACTURER PART NUMBERPBH
    • LENGTH INCHES17
    • WIDTH INCHES14
    • HEIGHT INCHES9
    • WEIGHT LBS12
    • DESCRIPTIONPBH Pole Stand
    • CONSTRUCTIONPlastic, Cast Aluminum Alloy
    • COLOR FINISHBeige
    • TYPEMicroscope Accessories
    • STAND TYPEPole Stand
    • FOR USE WITHEMZ (Zoom), EMT (Turret), EMF (Fixed) Series Stereo Bodies
    • PACKAGE QUANTITY1
    • APPROVALS OR CERTIFICATIONSCE, ISO9001, ROHS
    • LIMITED WARRANTYLimited Lifetime
    • ACCESSORY TYPEStand

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!