Meiji Techno PL Pole Stand

Rollover image to zoom in

Click image to enlarge

See all 142 items in product family

Meiji Techno PL Pole Stand

Item #: WBB2047489

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 324.95
Product Information
Customer Review
Product Q&A
Accessories
Meiji Techno PL Pole Stand

The PL stand in Meiji Techno's basic pole stand with "FX" focusing holder with integral illuminator port designed to hold the FL150/50 focusing lens with the FL150/12 or the FL150/12-60 single arm fiber optic cable attached to a FL150/115 illuminator. The PL Stand is mounted on a plain base and it accepts our 84mm EMZ, EMT and EMF stereo microscope bodies. Supplied with a 94.5mm diameter reversible black and white stage plate with a locking pin and two stainless steel stage clips and a 20mm diameter vertical pole. The PL stands compact design allows users to maximize their work area, so that operation in limited space becomes possible. Since there is no built in illumination, it allows the end-user to select from a variety of incident light options from an LED ring light to a dual arm fiber optic system.

Features:
  • Pole type stand with focusing slide block with illuminator port
  • Reversible white & black stage plate
  • Two stage clips
  • 9 inches x 12 inches aluminum base

Product Specifications

    • BRANDMeiji Techno
    • MANUFACTURER PART NUMBERPL
    • LENGTH INCHES17
    • WIDTH INCHES14
    • HEIGHT INCHES9
    • WEIGHT LBS8
    • DESCRIPTIONPL Pole Stand
    • CONSTRUCTIONPlastic, Cast Aluminum Alloy
    • COLOR FINISHBeige
    • TYPEMicroscope Accessories
    • STAND TYPEPole Stand
    • FOR USE WITHEMZ (Zoom), EMT (Turret), EMF (Fixed) Series Stereo Bodies
    • PACKAGE QUANTITY1
    • APPROVALS OR CERTIFICATIONSISO9001, ROHS
    • LIMITED WARRANTYLimited Lifetime
    • ACCESSORY TYPEStand

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!