Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LW Scientific R3M-TN4A-DPL3 Revelation III DIN Plan Trinocular Microscope, 4 Objectives

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

LW Scientific R3M-TN4A-DPL3 Revelation III DIN Plan Trinocular Microscope, 4 Objectives

Item #: WBB1961383

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,319.00 Save up to 22%
Price: $ 1,025.00
Product Information
Customer Review
Product Q&A
Accessories
LW Scientific R3M-TN4A-DPL3 Revelation III DIN Plan Trinocular Microscope, 4 Objectives

The Revelation III professional-grade microscope is a best-seller into physician and veterinarian clinics, as well as universities and medical schools. New for 2013, the Revelation lll now comes with LED illumination, for daylight color, low heat, low power consumption, and super-long bulb life (30,000). Equipped for performance, its features include titanium-finished DIN achromatic or DIN Plan optics and a 30-year anti-fungal coating. The Revelation III is the choice for superior performance at a great value! Trinocular Revelation 3 Microscope with PLAN objectives, LED Illumination and 110V/220V; 3-prong power cord.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDLW Scientific
    • MANUFACTURERS PART NUMBERR3M-TN4A-DPL3
    • LENGTH INCHES9
    • WIDTH INCHES7
    • HEIGHT INCHES15
    • WEIGHT LBS14
    • DESCRIPTIONRevelation III DIN Microscope
    • CONSTRUCTIONAluminum Alloy
    • COLOR FINISHWhite
    • MAGNIFICATION RANGE4X, 10X, 40X, 100X
    • HEAD TYPETrinocular
    • OBJECTIVEDIN Plan 4X, 10X, 40X, 100XR (oil)
    • EYEPIECE MAGNIFICATION10X
    • EYEPIECEWF10X/18
    • LIGHT SOURCELED
    • TYPECompound Microscope
    • APPROVALS OR CERTIFICATIONSCE certified
    • LIMITED WARRANTY1 Year
    • SERIESRevelation lll
    • ILLUMINATIONLED
    • PACKAGE INCLUDESMicroscope, Objectives And Power Cord

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!