Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LW Scientific Z4M-TZM7-BMAC Z4 Zoom Trinocular Stereomicroscope W/C-Clamp Boom, 7x - 45x

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

LW Scientific Z4M-TZM7-BMAC Z4 Zoom Trinocular Stereomicroscope W/C-Clamp Boom, 7x - 45x

Item #: WBB1961331

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,441.00 Save up to 22%
Price: $ 1,898.00
Product Information
Customer Review
Product Q&A
Accessories
LW Scientific Z4M-TZM7-BMAC Z4 Zoom Trinocular Stereomicroscope W/C-Clamp Boom, 7x - 45x

The Z4 Zoom Stereo-microscope on Dual-LED pole stand is a laboratory-grade microscope designed for medical, veterinary, and industrial professionals. The zoom optics magnify from 7x to 45x with the included 10x eyepieces, producing amazing 3-D depth of focus and clarity for critical applications such as embryo transfer, dissection, dental lab QC, industrial inspection, and electronics rework. Optional eyepieces and lenses provide magnification options from 3.5x to 180x. The long-life upper and lower LED lights provide variable, cool, daylight illumination for viewing true-color specimens and high-contrast structures. The Z4 Zoom is the perfect choice for demanding professionals performing critical inspections.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDLW Scientific
    • MANUFACTURERS PART NUMBERZ4M-TZM7-BMAC
    • LENGTH INCHES10-1/2
    • WIDTH INCHES8
    • HEIGHT INCHES13
    • WEIGHT LBS7.75
    • DESCRIPTIONZ4 Zoom Stereo Microscope on Articulating Arm with C-Clamp
    • CONSTRUCTIONAluminum Alloy
    • COLOR FINISHWhite
    • MAGNIFICATION RANGE7X - 45X
    • HEAD TYPETrinocular
    • OBJECTIVE0.7X - 4.5X
    • EYEPIECE MAGNIFICATION10X
    • EYEPIECEWF10X/20
    • TYPEStereo Microscope
    • APPROVALS OR CERTIFICATIONSCE certified
    • LIMITED WARRANTY1 Year
    • SERIESZ4
    • ILLUMINATIONLED
    • PACKAGE INCLUDESMicroscope, Objectives And Power Cord
    • LENS0.5x

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed