Take 15% off your entire order!

Offer applied at checkout

Bel-Art F38000-0002 Hot Hand Protector, Silicone, 3-7/8"W x 7-1/2"H, Lime Green, 1/PK

Bel-Art F38000-0002 Hot Hand Protector, Silicone, 3-7/8"W x 7-1/2"H, Lime Green, 1/PK

Item #: WBB892989

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bel-Art F38000-0002 Hot Hand Protector, Silicone, 3-7/8"W x 7-1/2"H, Lime Green, 1/PK

Hot Hand® Mitts provide superior protection when handling hot or cold objects, including dry ice. Made of strong silicone rubber which resists tearing, it withstands temperatures as high as 260°C (500°F) and remains flexible at temperatures as low as -57°C (-70°F). Thumb and fingers fit into each pocket. The gripping surfaces have concave tipped studs for a non-slip grip, 10 x 19cm (3-7/8 x 7-1/2").

Product Specifications

  • BRANDBel-Art
  • MANUFACTURERS PART NUMBERF38000-0002
  • WIDTH INCHES3-7/8
  • HEIGHT INCHES7-1/2
  • DESCRIPTIONHot Hand® Protector
  • CONSTRUCTIONSilicone Rubber
  • COLORLime Green
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Physicians Care, 16 oz. Double Bottle Eyewash Station, 24-102

Physicians Care, 16 oz. Double Bottle Eyewash Station, 24-102

Item #: B592065

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$22.50

Floor Signs - Safety Glasses Required

Floor Signs - Safety Glasses Required

Item #: 468109

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$16.25

Popular item in this category

Bel-Art F38000-0000 Hot Hand Protector, Silicone, 3-7/8"W x 7-1/2"H, Original Red, 1/PK

Item #: B892990

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 12 to 15 days

$33.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bel-Art F38000-0002 Hot Hand Protector, Silicone, 3-7/8"W x 7-1/2"H, Lime Green, 1/PK

Bel-Art F38000-0002 Hot Hand Protector, Silicone, 3-7/8"W x 7-1/2"H, Lime Green, 1/PK

Item #: WBB892989

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant