Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LW Scientific UNC-40AD-02T3 Universal Digital Centrifuge, 40-Tube Capacity, 3400 RPM

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

LW Scientific UNC-40AD-02T3 Universal Digital Centrifuge, 40-Tube Capacity, 3400 RPM

Item #: WBB1961343

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $824.00 Save up to 22%
Price: $ 641.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LW Scientific UNC-40AD-02T3 Universal Digital Centrifuge, 40-Tube Capacity, 3400 RPM

With the choice of either an 8 place fixed-angle rotor or a 6 place swing-out rotor, the Universal Centrifuge from LW Scientific is the perfect solution for both laboratories and doctors' offices. This newest member of our USA centrifuge initiative features a ZERO-RPM locking lid for safety and digital programming of time and speed ranging from 800-3300rpm. Achieve up to 1350g with the fixed angle rotor resulting in clean, easy to read lines of separation. The LWS Universal centrifuge has a 110-220v auto-switching power adapter.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDLW Scientific
    • MANUFACTURERS PART NUMBERUNC-40AD-02T3
    • LENGTH INCHES14-1/2
    • WIDTH INCHES14-1/2
    • HEIGHT INCHES10-5/8
    • WEIGHT LBS11.6
    • DESCRIPTIONUniversal Digital Centrifuge
    • CONSTRUCTIONPlastic
    • COLOR FINISHWhite
    • CAPACITY(40) 1.5-2ml Microtubes
    • VOLTAGE110-220V
    • APPROVALS OR CERTIFICATIONSCE/ CuL Certified
    • LIMITED WARRANTY1 Year
    • MAX RPM3400
    • PACKAGE INCLUDESCentrifuge, Rotor, Power Cord

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!