Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art 0°C Cryo-Safe Maxi Cooler 188462000, For 0.5 or 1.5ml Tubes, 32 Places, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Bel-Art 0°C Cryo-Safe Maxi Cooler 188462000, For 0.5 or 1.5ml Tubes, 32 Places, 1/PK

Item #: WBB1115338

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $235.20 Save up to 6%
Price: $ 221.95
Product Information
Customer Review
Product Q&A
Bel-Art 0°C Cryo-Safe Maxi Cooler 188462000, For 0.5 or 1.5ml Tubes, 32 Places, 1/PK

Benchtop sized cooler holds thirty-two 1/2 or 1-1/2 ml microcentrifuge tubes at a temperature below 0°C for approximately 3 hours. Use included insert to hold 1/2 ml microcentrifuge tubes. Store at -20°C for a few hours until the temperature of the cooler falls below 0°C.

Features:
  • Ideal for protecting valuable samples stored in a freezer with defrost cycle
  • Polycarbonate cooler body is filled with a non-toxic gel which cannot contact tubes; ensures markings and labels on tubes are safe
  • Gel-filled white polycarbonate lid extends temperature holding time; secured closed with the built-in wire carrying handle
  • Corresponding tube positions are printed on the keyed lid and near each well
  • Rubber feet to prevent sliding on the lab bench
  • Stackable


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER188462000
    • LENGTH INCHES9-1/2
    • WIDTH INCHES6-3/16
    • HEIGHT INCHES5-3/4
    • DESCRIPTIONCryo-Safe™ 0°C Maxi Cooler
    • CONSTRUCTIONPolycarbonate
    • COLORRed
    • CAPACITY0.5ML Or 1.5ML Microcentrifuge Tubes
    • PACKAGE QUANTITY1
    • PLACES32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!