discount codeFree shipping over 300

Applied at checkout

Bel-Art Magic Touch 2™ Ice Pan without Lid 168079901, 9.0 Liter, Blue, 1/PK

Bel-Art Magic Touch 2™ Ice Pan without Lid 168079901, 9.0 Liter, Blue, 1/PK

Item #: WBB893009

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$119.00 up to 18% OFF

Price: $97.95

Quantity

Popular item in this category

Bel-Art Magic Touch 2™ Ice Pan with Lid 168079101, 9.0 Liter, Blue, 1/PK

Usually ships in 5 to 8 days

Not Yet Rated

$127.95

Customers Also Viewed

Bel-Art Magic Touch 2™ Ice Pan without Lid 168079901, 9.0 Liter, Blue, 1/PK

Superior insulating properties combined with high chemical resistance make Magic Touch 2™ Ice Pans compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries, or liquid nitrogen. Able to withstand a wide temperature range of -196°C (-320°F) to 100°C (212°F), these high-quality, expanded urethane, laboratory ice pans are lightweight, durable, non-sweating and impervious to moisture and odors. They feature a convenient pour spout, drip-proof rims, a fill line indicator, and a snug-fitting, keyed lid and base for easy stacking*. Their lightly textured, non-slip finish and raised edge provides secure transport and a stylish look. Magic Touch 2™ Ice Pans are available in 1.0L Mini, 4.0L Midi and 9.0L Maxi sizes, each in four colors; ebony, cherry red, true blue and emerald green.

Product Specifications

  • BRANDBel-Art
  • MANUFACTURERS PART NUMBERM16807-9901
  • DESCRIPTIONMagic Touch 2™ Ice Pan W/O Lid
  • COLORBlue
  • CAPACITY9L
  • TEMPERATURE RANGE-320°F to 212°F
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY90 Days
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bel-Art Magic Touch 2™ Ice Pan without Lid 168079901, 9.0 Liter, Blue, 1/PK

Bel-Art Magic Touch 2™ Ice Pan without Lid 168079901, 9.0 Liter, Blue, 1/PK

Item #: WBB893009

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top