Cryogenic Storage
Availability
Type
Diameter
Brand
For Use With
Package Quantity
Length
Material
Width
Height
Capacity
Color
Price
Freezing Box, 3", Cardboard, 100-Place (10x10 format), fits 3mL, 4mL and 5mL vials, White, 48/Pack
Package Quantity
48
Color
Blue
Globe Scientific Mini Cooler w/ Gel Filled Covers For 1.5 ml Tubes, 32 Place, Yellow
Package Quantity
1
Package Quantity
1
Freezing Box, 2", Cardboard, 81-Place (9x9 format), fits 1.0mL and 2.0mL CryoCLEAR tubes, Red, 96Pk
Package Quantity
96
MTC Bio FlipTop Cardboard Freezer Box with Hinged Lid, 100 Place, White, 50 Pack
Color
White
Package Quantity
50
Color
Black
Package Quantity
1
Freezing Box, 3", Cardboard, 64-Place (8x8 format), fits 3mL, 4mL and 5mL vials, White, 48/Pack
Package Quantity
48
Color
Black
Package Quantity
1 Kit
Package Quantity
1
United Scientific Centrifuge Tube Box For 50ml Tubes, PP, 16 Places, Blue, Pack of 4
Color
Blue
Package Quantity
4.0
Package Quantity
1
Globe Scientific Mini Cooler w/ Gel Filled Cover For 1.5 ml Tubes, 32 Place, Red
Package Quantity
1
Package Quantity
1
MTC Bio Cardboard Freezer Box W/ Hinged Lid 5 ml Screw Cap MacroTubes®, 36 Place, 5 Pack
Color
Blue
Package Quantity
5
Color
White
Package Quantity
5
Color
Blue
Package Quantity
5
Color
Blue
Package Quantity
1
Thermo Scientific Thermo-Flask Benchtop Liquid Nitrogen Container without Lid and Handle, 1.9 Liters
Color
Stainless Steel
Package Quantity
1
Freezing Box, 2", Cardboard, 100-Place (10x10 format), fits 1.0mL and 2.0mL CryoCLEAR Vials, White
Package Quantity
1
Package Quantity
1
United Scientific Cryo Cube Box, Polypropylene, 100 Places, Blue/Yellow, Pack of 4
Color
Multi-colored
Package Quantity
4.0
United Scientific Cryo Cube Box, Polypropylene, 81 Places, Blue/Yellow, Pack of 4
Color
Multi-colored
Package Quantity
4.0
United Scientific Centrifuge Tube Box For 15ml Tubes, PP, 36 Places, Blue, Pack of 4
Color
Blue
Package Quantity
4.0
MTC Bio Cryogenic Vials Storage Box w/ Externally Threaded Caps, 1 ml Capacity, Pack of 500
Color
Clear
Package Quantity
500
Color
Assorted
Package Quantity
500
Color
Green
Package Quantity
500
Color
Blue
Package Quantity
500
Color
White
Package Quantity
500
Color
Red
Package Quantity
500
MTC Bio Cryogenic Vials Storage Box w/ Internally Threaded Caps, 2 ml Capacity, Pack of 500
Color
Clear
Package Quantity
500
Color
Blue
Package Quantity
4
MTC Bio Cryogenic Vials Storage Box w/ Externally Threaded Caps, 2 ml Capacity, Pack of 500
Color
Clear
Package Quantity
500
Color
Green
Package Quantity
1
Package Quantity
1
Package Quantity
1
Color
Green
Package Quantity
1
Color
Green
Package Quantity
5