Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SCILOGEX DILVAC Stainless Steel Cased Low Profile Dewar Flask SS138SH, 1L Capacity, 6.3" Diameter
See all 11 items in product family

SCILOGEX DILVAC Stainless Steel Cased Low Profile Dewar Flask SS138SH, 1L Capacity, 6.3" Diameter

Item #: WBB807381

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $431.82 Save up to 20%
Price: $ 345.95
Product Information
Customer Review
Product Q&A
Accessories
SCILOGEX DILVAC Stainless Steel Cased Low Profile Dewar Flask SS138SH, 1L Capacity, 6.3" Diameter

Our dewar flasks can be used with magnetic stirrers and standard boiling flasks up to 2 liters in capacity. Also ideal for rapid/flash freezing, tempering of stirring rods, pestles, etc. The shallow style allows for minimum amount of coolant to be used.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSCILOGEX
    • MANUFACTURER PART NUMBERSS138SH
    • DESCRIPTIONDILVAC Dewar Flask - Low Profile
    • MATERIALStainless Steel
    • COLORStainless Steel
    • CAPACITY LITERS1
    • OVERALL DIAMETER INCHES6.3
    • OVERALL HEIGHT INCHES4.6
    • INTERNAL DIAMETER INCHES5.2
    • INTERNAL DEPTH INCHES3.6
    • HOLDING TIMES--
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!