Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Black

Bel-Art Polypropylene Freezer Storage Boxes 188510016, For 0.5-2ml Tubes, 100 Places, Assorted, 5/PK - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Bel-Art Polypropylene Freezer Storage Boxes 188510016, For 0.5-2ml Tubes, 100 Places, Assorted, 5/PK - Pkg Qty 10

Item #: WBB1115250

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $493.50 Save up to 9%
$44.95 each

Sold in packages of 10

Price: $449.50
Product Information
Customer Review
Product Q&A
Bel-Art Polypropylene Freezer Storage Boxes 188510016, For 0.5-2ml Tubes, 100 Places, Assorted, 5/PK

100-place polypropylene storage boxes provide compact, safe storage for 0.5, 1-1/2 and 2.0 ml tubes and cryo vials. Unlike cardboard boxes they will not break down if exposed to moisture or heavy use. Boxes measure: 15-7/16 x 14-5/16 x 5-5/8 cm H (6 x 5-11/16 x 2.2"H) and 14-5/16 x 14-5/16 x 5-5/8 cm H (5-11/16 x 5-11/16 x 2.2"H) without hinges and tab.

Features:
  • Great for organization on the bench, in the freezer, or during transport
  • Can be used at temperatures -80° C to +121°C (112°F to +249°F).
  • Hinged lids with snap tab open easily and close securely; clear translucent lid color always lets you see inside
  • Each box position is labeled with an alphanumeric grid
  • 'No slide' features molded in bottom and lid provide secure stacking


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER188510016
    • LENGTH INCHES5-5/7
    • WIDTH INCHES5-5/7
    • HEIGHT INCHES2-1/5
    • DESCRIPTIONFreezer Storage Box
    • CONSTRUCTIONPolypropylene
    • COLORAssorted
    • CAPACITY0.5ML, 1.5 & 2ML Tubes & Cryo Vials
    • PACKAGE QUANTITY5/Pack
    • PLACES100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!