Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Black

Bel-Art Polypropylene Freezer Storage Boxes 188520015, For 0.5-2ml Tubes, 81 Places, Purple, 5/PK - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Bel-Art Polypropylene Freezer Storage Boxes 188520015, For 0.5-2ml Tubes, 81 Places, Purple, 5/PK - Pkg Qty 10

Item #: WBB1115305

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $489.50 Save up to 8%
$44.95 each

Sold in packages of 10

Price: $449.50
Product Information
Customer Review
Product Q&A
Bel-Art Polypropylene Freezer Storage Boxes 188520015, For 0.5-2ml Tubes, 81 Places, Purple, 5/PK

Polypropylene storage boxes provide compact storage and keep cryo vials organized on the bench, in the freezer, or during transport. Unlike cardboard models these sturdy boxes will not break down with exposure to moisture and heavy use. Boxes measure 14 x 14 x 4-13/16 cm H (5-1/2 x 5-1/2 x 1.9").

Features:
  • Useful at temperatures -80° C to +121°C (-112°F to +249°F)
  • 81-place 9 x 9 row boxes hold 0.5, 1-1/2 and 2.0 ml tubes and cryo vials
  • Secure fitting, lift-off, clear translucent lids let you easily view contents; matte panels on two sides for trouble-free labeling
  • Alphanumeric grid lets you track individual samples
  • 'No slide' features molded in bottom and lid provide secure stacking


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER188520015
    • LENGTH INCHES5-1/2
    • WIDTH INCHES5-1/2
    • HEIGHT INCHES1-8/9
    • DESCRIPTIONFreezer Storage Box
    • CONSTRUCTIONPolypropylene
    • COLORPurple/Clear Lid
    • CAPACITY0.5ML, 1.5 & 2ML Tubes & Cryo Vials
    • PACKAGE QUANTITY5/Pack
    • PLACES81

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!