Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Magic Touch™ Ice Bucket with Lid 188482001, Polymer Foam, 2.5 Liter, Blue, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Bel-Art Magic Touch™ Ice Bucket with Lid 188482001, Polymer Foam, 2.5 Liter, Blue, 1/PK

Item #: WBB1115311

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $104.50 Save up to 18%
Price: $ 85.95
Product Information
Customer Review
Product Q&A
Bel-Art Magic Touch™ Ice Bucket with Lid 188482001, Polymer Foam, 2.5 Liter, Blue, 1/PK

Lightest icewares on the market, Magic Touch™ Ice Buckets have excellent insulating properties for keeping temperature sensitive samples in an optimal environment.

Features:
  • Temperature range: -196° to 100°C (-321° to 212°F)
  • Use with ice, dry ice, dry ice alcohol slurries or liquid nitrogen
  • Non-sweating
  • Impervious to moisture and odors
  • Expanded Polymer Foam; chemical resistant
  • Unbreakable under normal use conditions
  • Flared edge for easy carrying
  • Lid can be cut to make openings for thermometers, cooling coils, flasks etc.
  • 2-1/2 liter measures 22-3/16 cm diameter rim x 12.0 cm H (8-3/4 x 4-3/4")
  • Round floating racks available for 1-1/2 ml and 15 ml tubes


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER188482001
    • DESCRIPTIONMagic Touch™ Ice Bucket W/Lid
    • CONSTRUCTIONPolymer Foam
    • COLORBlue
    • CAPACITY2.5L
    • TEMPERATURE RANGE-321°F to 212°F
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!