HEMCO® CE AireStream Fume Hood with Explosion Proof Light & Built-In Blower, 48"W x 24"D x 45"H

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

HEMCO® CE AireStream Fume Hood with Explosion Proof Light & Built-In Blower, 48"W x 24"D x 45"H

Item #: WBB669476

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,441.00 Save up to 27%
Price: $ 5,440.00
Product Information
Customer Review
Product Q&A
Accessories
HEMCO® CE AireStream Fume Hood with Explosion Proof Light & Built-In Blower, 48"W x 24"D x 45"H

Features:
  • The unitized superstructure features a molded seamless fume chamber with all corners coved
  • Flame retardant & chemical resistant composite resin contains minimal metallic parts
  • Sash constructed of 1/4" clear tempered safety glass with frame and track fabricated of chemical resistant PVC
  • Equipped with VaraFlow baffle system to efficiently direct air through the fume chamber
  • Baffle is easily removed for cleaning
  • All electrical services are U.L & C.S.A listed and factory wired to junction box
  • Hood is shipped completely assembled
  • These models require a low flow constant volume
  • LCV type fume hood that required no VAV controls, no motorized baffled
  • No costly auxiliary air system and no special integral supply fans
  • These units can save 50% or more in costly exhaust volume typically required to operate conventional fume hoods
  • Superior containment performance incorporated into HEMCO line of UniFlow Laboratory Fume hoods
  • Equipped with explosion-proof exhaust blower and explosion proof light
  • Motor 115 volt, 60 Hz, A.C. Class 1, Group C & D, Class II, Group E, F, G
  • Blower and light fixture installed but not wired
  • Must be wired to comply with local code
  • U.L. listed
  • Switches not included
  • Max 10 ft. duct run
  • U.L. 1805 Classification defines requirements specific to Laboratory Fume Hoods & Cabinets
  • HEMCO® test facility is compliant to test Fume Hoods for U.L. 1805 Classification

Product Specifications

    • BRANDHemco®
    • MANUFACTURERS PART NUMBER14844
    • WIDTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES45
    • DESCRIPTIONCE AireStream Hood with Explosion Proof Light & Built-In Blower
    • CONSTRUCTIONComposite Fiberglass
    • COLORSilver Beige
    • VOLTAGE115V
    • HERTZ60Hz
    • LIGHTSExplosion Proof Light
    • TYPEDucted Fume Hoods
    • CERTIFICATIONSUL Listed
    • INCLUDEDExplosion Proof Light, Built-In Blower

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed