Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HEMCO® CE AireStream Fume Hood with Vapor Proof Light & Built-In Blower, 36"W x 24"D x 45"H

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

HEMCO® CE AireStream Fume Hood with Vapor Proof Light & Built-In Blower, 36"W x 24"D x 45"H

Item #: WBB669487

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,617.00 Save up to 22%
Price: $ 4,371.00
Product Information
Customer Review
Product Q&A
Accessories
HEMCO® CE AireStream Fume Hood with Vapor Proof Light & Built-In Blower, 36"W x 24"D x 45"H

Features:
  • The unitized superstructure features a molded seamless fume chamber with all corners coved
  • Flame retardant & chemical resistant composite resin contains minimal metallic parts
  • Sash constructed of 1/4" clear tempered safety glass with frame and track fabricated of chemical resistant PVC
  • Equipped with VaraFlow baffle system to efficiently direct air through the fume chamber
  • Baffle is easily removed for cleaning
  • Vapor proof light fixture with column mounted light switch
  • All electrical services are U.L & C.S.A listed and factory wired to junction box
  • Hood is shipped completely assembled
  • These models require a low flow constant volume
  • LCV fume hood requires no VAV controls, costly auxiliary air system, and special integral supply fans
  • Save 50% or more in costly exhaust volume typically required to operate conventional fume hoods
  • Superior containment performance incorporated into HEMCO line of UniFlow Laboratory Fume hoods
  • Built-in chemical resistant composite blower with polypropylene impeller wheel and column mounted control switch
  • Blower motor is 115 volt 60 Hz, A.C.
  • Blower & switch are U.L. listed and factory wired to junction box
  • Max 10 ft. duct run
  • U.L. 1805 Classification defines requirements specific to Laboratory Fume Hoods & Cabinets
  • HEMCO® test facility is compliant to test Fume Hoods for U.L. 1805 Classification

Product Specifications

    • BRANDHEMCO®
    • MANUFACTURERS PART NUMBER13642
    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES45
    • DESCRIPTIONCE AireStream Hood with Vapor Proof Light & Built-In Blower
    • CONSTRUCTIONComposite Fiberglass
    • COLORSilver Beige
    • VOLTAGE115V
    • HERTZ60Hz
    • LIGHTSVapor Proof Light
    • TYPEDucted Fume Hoods
    • CERTIFICATIONSUL Listed
    • INCLUDEDVapor Proof Light, Built-In Blower & Switch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!