Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HEMCO® Island Canopy Hood, 96"W x 30"D x 18"H

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

HEMCO® Island Canopy Hood, 96"W x 30"D x 18"H

Item #: WBB669456

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,650.00 Save up to 22%
Price: $ 2,842.00
Product Information
Customer Review
Product Q&A
Accessories
HEMCO® Island Canopy Hood, 96"W x 30"D x 18"H

Features:
  • Designed to collect & exhaust corrosive vapors, heat, steam and odors when mounted over water baths, hot plates, or portable equipment
  • Made from chemical resistant composite materials
  • Canopy hoods are lightweight and can be wall-mounted or suspended from the ceiling over island locations
  • Smooth glass surface of Canopy Fume Hood provides superior chemical, corrosion and heat resistance
  • UniFlow technology provides uniform air flow with less turbulence
  • Island hood is molded one piece seamless of chemical resistant
  • Flame retardant non metallic composite resin front and sides
  • All four side are angled for efficient air flow with (2) 10" diameter molded in outlet cover
Please note: This unit requires a remote exhaust blower (sold separately).

Product Specifications

    • BRANDHEMCO®
    • MANUFACTURERS PART NUMBER23080
    • WIDTH INCHES96
    • DEPTH INCHES30
    • HEIGHT INCHES18
    • DESCRIPTIONIsland Canopy Hood
    • CONSTRUCTIONChemical Resistant Composite Resin
    • COLORSilver Beige
    • OUTLET DIAMETER INCHES(2) 10
    • TYPECanopy Hoods
    • CERTIFICATIONSUL Approved
    • "B" DIMENSION INCHES30
    • "A" DIMENSION INCHES96

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!