HEMCO® Vented Table Top Hood Workstation with Vapor Proof Light, Blower and Ducting

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

HEMCO® Vented Table Top Hood Workstation with Vapor Proof Light, Blower and Ducting

Item #: WBB2199032

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,981.00 Save up to 27%
Price: $ 1,449.00
Product Information
Customer Review
Product Q&A
HEMCO® Vented Table Top Hood Workstation with Vapor Proof Light, Blower and Ducting

HEMCO 24500 Vented Table Top Hood Workstation features a molded seamless construction, including rear and side walls to minimize cross drafts in the work area. Dimensions are 24"W x 15"D x 24"H.

Features:
  • Constructed of chemical resistant, light weight advanced composites, it can be easily moved as procedures or workflow change
  • Molded chemical resistant work surface is recessed to contain spillage, and a three inch diameter outlet collar is provided for duct connection
  • Fumes are vented through the integral fume side and rear walls and out the top
  • Cross drafts are reduced, thus providing a turbulence free work area
  • The units base consists of an integral recessed work surface to contain spillage
  • Typical uses include, Histology, Microprocessor, Venting for Hot Plates, Microscope Stations, Student workstations, Sample weighing stations, and handling Pharmaceuticals
Includes:
  • Flexible Ducting - 3" diameter Flex ducting with stainless steel clamps in 12 ft. lengths
  • Exhaust Blower - Mounts to wall or table. Epoxy coated steel housing and wheel, 135 CFM @ .3"sp, 3" diameter inlet and outlet, includes mounting bracket
  • Vapor Proof Light - Factory installed with a 6" power cord and switch. 115V U.L. listed

Product Specifications

    • BRANDHemco®
    • MANUFACTURERS PART NUMBER24500
    • WIDTH INCHES24
    • DEPTH INCHES15
    • HEIGHT INCHES24
    • DESCRIPTIONVented Table Top Hood Workstation
    • CONSTRUCTIONComposite Fiberglass
    • COLORSilver Beige
    • VOLTAGE115V
    • HERTZ60Hz
    • LIGHTSVapor Proof
    • TYPEDucted Fume Hoods
    • CERTIFICATIONSUL Listed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed