discount codeFree shipping over 300

Applied at checkout

Memmert WNE 29 Water Bath with Excellent Temperature Controller, 115V 50/60Hz, 29 Liters

Memmert WNE 29 Water Bath with Excellent Temperature Controller, 115V 50/60Hz, 29 Liters

Item #: WBB2152534

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,685.00 up to 2% OFF

Price: $1,652.00

Quantity

Customers Also Viewed

Memmert WNE 29 Water Bath with Excellent Temperature Controller, 115 Volt, 29 Liters

The Memmert water bath is available in six model sizes and two performance classes. In addition to the Basic class for standard temperature control tasks, the Excellent version provides precise test procedures with a maximum of safety: electronic overtemperature control and a wide range of visual and acoustic signals.

Features:
  • Water Bath with Excellent Temperature Controller
  • Stainless Steel Chamber and Housing
  • Temperature Range: 5° Above Ambient to 95°C
  • Volume: 29L
  • Interior Dimensions: 23.2"L x 13.7"W x 5.5"H
  • Power Requirement: 115V, 50/60Hz
Note: Package Includes Special Gable Cover B04390 and Reversible Shelf E02896

Product Specifications

  • BRANDMemmert
  • MANUFACTURERS PART NUMBERWNE 29 - 115 Volt
  • DESCRIPTIONWNE 29 Water Bath
  • CONSTRUCTIONStainless Steel
  • COLOR FINISHStainless Steel
  • CAPACITY LITERS29
  • EXTERIOR DIMENSIONS32.2"L x 9.4"W x 20.3"H
  • WORKING ACCESS DIMENSIONS23.2"L x 13.7"W x 5.5"H
  • TEMPERATURE RANGEAmbient +5° to 95°C
  • CONTROLLER TYPEExcellent
  • AIR CIRCULATIONNatural Circulation
  • VOLTAGE115V
  • HERTZ50/60Hz
  • WATTS2400W
  • TYPEWater Baths
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Memmert WNE 29 Water Bath with Excellent Temperature Controller, 115V 50/60Hz, 29 Liters

Memmert WNE 29 Water Bath with Excellent Temperature Controller, 115V 50/60Hz, 29 Liters

Item #: WBB2152534

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top