discount codeFree shipping over 300

Applied at checkout

GENIE® SI-D248 Analog Disruptor Genie Cell Disruptor, 230V, No Plug

GENIE® SI-D248 Analog Disruptor Genie Cell Disruptor, 230V, No Plug

Item #: WBB893151

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$634.68 up to 12% OFF

Price: $558.00

Quantity

Popular item in this category

GENIE® SI-DD48 Digital Disruptor Genie Cell Disruptor, 230V, No Plug

Usually ships in 4 to 7 days

Not Yet Rated

$647.00

Customers Also Viewed

GENIE® SI-D248 Analog Disruptor Genie Cell Disruptor, 230V, No Plug

The patented Disruptor Genie provides multi-directional action, which simultaneously agitates and vortexes at high speed, dramatically increasing cell disruption or sample resuspension efficiency. An affordable alternative to expensive ultrasonic disruptors, it can hold up to twelve 1. 5ml or 2. 0ml microtubes (snap-top or screw-cap). In addition, a supplied pop-off cup (Part No. 146-3011-00) easily attaches for use as a standard single-tube vortex mixer. Magnetic Platform, 1 Clip Plate each for 10-13mm, 15-17mm, and 28-30mm Tubes, 4 Bag Mounting Strips, and Non-Skid Tray.

Product Specifications

  • BRANDGenie®
  • MANUFACTURER PART NUMBERSI-D248
  • LENGTH INCHES6-1/2
  • WIDTH INCHES4-3/4
  • HEIGHT INCHES7-1/2
  • WEIGHT LBS9.5 lbs.
  • DESCRIPTIONAnalog Disruptor Genie Cell Disruptor
  • CONSTRUCTIONABS
  • CAPACITYUp to 12 Microtubes (1.5 or 2.0ml)
  • VOLTAGE230V
  • RPM3000 RPM
  • PACKAGE QUANTITY1
  • CERTIFICATIONSETL Listed / CE
  • LIMITED WARRANTY2 Years
  • ROCKING SPEED10-70 Cycles Per Minute
  • ROCKING ANGLE+/-10 Degrees From Horizontal
  • TIMER0 - 15 minutes or continuous
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GENIE® SI-D248 Analog Disruptor Genie Cell Disruptor, 230V, No Plug

GENIE® SI-D248 Analog Disruptor Genie Cell Disruptor, 230V, No Plug

Item #: WBB893151

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top