Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Memmert UF 30 Universal Oven, Forced Air Circulation, Single Display, 115 Volt, 32 Liters

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Memmert UF 30 Universal Oven, Forced Air Circulation, Single Display, 115 Volt, 32 Liters

Item #: WBB2152543

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,695.00
Product Information
Customer Review
Product Q&A
Accessories
Memmert UF 30 Universal Oven, Forced Air Circulation, Single Display, 115 Volt, 32 Liters

Features:
  • Universal Oven
  • Temperature Range: min. 10° above ambient up to 300°C
  • Interior Dimensions: 12.6"H x 15.8"W x 9.8"D
  • Overall Volume: 1.1 cu.ft.
  • Forced Air Circulation
  • Material: 304 Stainless Steel
  • Number of Shelves: 1
  • Shelf Weight Capacity: 40 lbs
  • Number of Doors: 1
  • Power Consumption: 1600W
  • Power Requirement: 115V, 50/60 Hz
Documents

Documents are in PDF format

Product Specifications

    • BRANDMemmert
    • MANUFACTURERS PART NUMBERUF 30 - 115 Volt
    • DESCRIPTIONUF 30 Universal Oven
    • CONSTRUCTIONStainless Steel
    • COLOR FINISHStainless Steel
    • CAPACITY CUBIC FEET1.1
    • CAPACITY LITERS32
    • EXTERIOR DIMENSIONS27.7"H x 23"W x 17"D
    • INTERIOR DIMENSIONS12.6"H x 15.8"W x 9.8"D
    • STYLESingle Display
    • TEMPERATURE RANGE10° to 300°C
    • AIR CIRCULATIONForced Air
    • VOLTAGE115V
    • HERTZ50/60Hz
    • WATTS1600W
    • TYPEUniversal Ovens
    • APPROVALS OR CERTIFICATIONSUL Listed
    • LIMITED WARRANTY3 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!