discount codeFree shipping over 300

Applied at checkout

Memmert UN 55 Plus Universal Oven, Natural Gravity Convection, Twin Display, 115 Volt, 53 Liters

Memmert UN 55 Plus Universal Oven, Natural Gravity Convection, Twin Display, 115 Volt, 53 Liters

Item #: WBB2152573

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,628.00

Quantity

Popular item in this category

Customers Also Viewed

Memmert UN 55 Plus Universal Oven, Natural Gravity Convection, Twin Display, 115 Volt, 53 Liters

Features:
  • Universal Oven
  • Temperature Range: min. 5° above ambient up to +300°C
  • Interior Dimensions: 15.8"H x 15.8"W x 13"D
  • Overall Volume: 1.9 cu.ft.
  • Natural Gravity Convection
  • Twin Display
  • Material: 304 Stainless Steel
  • Number of Shelves: 1
  • Shelf Weight Capacity: 40 lbs
  • Number of Doors: 1
  • Power Consumption: 1700W
  • Power Requirement: 115V, 50/60 Hz

Product Specifications

  • BRANDMemmert
  • MANUFACTURERS PART NUMBERUN 55 Plus - 115 Volt
  • DESCRIPTIONUN 55 Plus Universal Oven
  • CONSTRUCTIONStainless Steel
  • COLOR FINISHStainless Steel
  • CAPACITY CUBIC FEET1.9
  • CAPACITY LITERS53
  • EXTERIOR DIMENSIONS30.9"H x 23"W x 20.2"D
  • INTERIOR DIMENSIONS15.8"H x 15.8"W x 13"D
  • STYLETwin Display
  • TEMPERATURE RANGE5° to 300°C
  • AIR CIRCULATIONNatural Gravity Convection
  • VOLTAGE115V
  • HERTZ50/60Hz
  • WATTS1700W
  • NUMBER OF SHELVES1
  • NUMBER OF DOORS1
  • DOOR TYPESolid
  • TYPEUniversal Ovens
  • APPROVALS OR CERTIFICATIONSUL Listed
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Memmert UN 55 Plus Universal Oven, Natural Gravity Convection, Twin Display, 115 Volt, 53 Liters

Memmert UN 55 Plus Universal Oven, Natural Gravity Convection, Twin Display, 115 Volt, 53 Liters

Item #: WBB2152573

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top