Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Tray Only

Bel-Art Antibody Saver Tray 451000001, Polypropylene, 3-1/2" x 3-1/2", Clear, 5/PK - Pkg Qty 6
See all 15 items in product family

Bel-Art Antibody Saver Tray 451000001, Polypropylene, 3-1/2" x 3-1/2", Clear, 5/PK - Pkg Qty 6

Item #: WBB1115372

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $267.60 Save up to 8%
$40.95 each

Sold in packages of 6

Price: $245.70
Product Information
Customer Review
Product Q&A
Bel-Art Antibody Saver Tray 451000001, Polypropylene, 3-1/2" x 3-1/2", Clear, 5/PK

Minimize the use of expensive antibodies during incubations by using an optimally sized tray. These polypropylene trays are available for popular midi and mini gels and include an attached lid to protect against spillage. Single lane trays are supplied as a group of five joined lanes that can be easily separated to single lane prior to use. Trays are stackable, reclosable and reusable.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER451000001
    • LENGTH CM9
    • LENGTH INCHES3-1/2
    • WIDTH CM9
    • WIDTH INCHES3-1/2
    • DESCRIPTIONAntibody Saver Tray
    • CONSTRUCTIONPolypropylene
    • COLORClear
    • PACKAGE QUANTITY5/Bag

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!