Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Polypropylene Cell Lifter 377560010, 8-1/4"L x 5/8"W, White, 10/PK - Pkg Qty 10
See all 19 items in product family

Bel-Art Polypropylene Cell Lifter 377560010, 8-1/4"L x 5/8"W, White, 10/PK - Pkg Qty 10

Item #: WBB1115516

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $246.50 Save up to 9%
$22.50 each

Sold in packages of 10

Price: $225.00
Product Information
Customer Review
Product Q&A
Bel-Art Polypropylene Cell Lifter 377560010, 8-1/4"L x 5/8"W, White, 10/PK

Use this economical and reusable Cell Lifter to scrape cell lysates as well as to remove and harvest tissue cultures from all types of dishes. Narrow blade is ideal for use in 35 and 60mm Petri dishes and 6 and 12 well cell culture clusters. Angled and chiseled blade with smooth handle is molded from polypropylene for good chemical resistance and easy cleaning. Autoclavable at 121°C (250°F).

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER377560010
    • LENGTH CM21.0
    • LENGTH INCHES8-1/4
    • WIDTH CM1.6
    • WIDTH INCHES5/8
    • DESCRIPTIONCell Lifter
    • CONSTRUCTIONPolypropylene
    • COLORWhite
    • CAPACITY--
    • PACKAGE QUANTITY10/Bag

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!