Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Cleanware™ Microscope Optics Cleaning Kit 170720000, 10 Pads, 2 Swabs, 2 Wipes, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Bel-Art Cleanware™ Microscope Optics Cleaning Kit 170720000, 10 Pads, 2 Swabs, 2 Wipes, 1/PK

Item #: WBB1115601

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $89.60 Save up to 4%
Price: $ 85.95
Product Information
Customer Review
Product Q&A
Bel-Art Cleanware™ Microscope Optics Cleaning Kit 170720000, 10 Pads, 2 Swabs, 2 Wipes, 1/PK

Contains everything you need to keep optics and microscope parts sanitary, clean and clear. Includes ten, pre-saturated optical cleaning pads, two individually wrapped packs of anti-static plastic surface wipes, and two, 15-3/16 cm (6") swabs which are pre-moistened with germicide. Complete instructions for use included. No Air Shipment.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER170720000
    • DESCRIPTIONCleanware™ Microscope Optics Cleaning Kit
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!