Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Deep-Well Plate Covers 378600004, Polypropylene, Clear, 24/PK

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Bel-Art Deep-Well Plate Covers 378600004, Polypropylene, Clear, 24/PK

Item #: WBB1116126

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($129.90)

List Price: $67.70 Save up to 4%
Price: $64.95
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Deep-Well Plate Covers 378600004, Polypropylene, Clear, 24/PK

Plates are compatible with standard robotic work stations such as Zymark, Tecan, Hamilton, Rosys and Beckman. To side load a Beckman BioMek system, use side-loader collars. 2ml deep wells permit serial dilution protocols unlike with standard microtiter plates. Plate cover independently closes each well with sealing ring, preventing cross contamination. Stackable with Polypropylene construction.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER378600004
    • DESCRIPTIONDeep-Well Cover
    • CONSTRUCTIONPolypropylene
    • COLORClear
    • PACKAGE QUANTITY24/Pack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!