Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Deep-Well Plates 378600001, Polypropylene, 96-Well Footprint, Sterile, Clear, 24/PK

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Bel-Art Deep-Well Plates 378600001, Polypropylene, 96-Well Footprint, Sterile, Clear, 24/PK

Item #: WBB1116125

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $255.00 Save up to 6%
Price: $ 240.95
Product Information
Customer Review
Product Q&A
Bel-Art Deep-Well Plates 378600001, Polypropylene, 96-Well Footprint, Sterile, Clear, 24/PK

Offers the working volume of a culture tube and the convenience of a 96 well plate format. Can be used for a variety of processes and operations such as sequencing, precipitations and dilutions, and is compatible with deep-freezing work or sample storage. Ideal for manual 8 and 12 multi-channel pipetting procedures and compatible with robotic sampling processors and automated liquid handling systems. Some of the compatible robotic workstations include Zymark, Tecan, Hamilton Rosys and Beckman. The plates are molded of autoclavable polypropylene, and each 2 ml well has a round bottom for easy sample retrieval. Wells are alphanumerically identified. An optional, specially designed polypropylene cover separates each well with a sealing ring to reduce evaporation and permits safe and stable stacking of plates. Covers are keyed to fit only one way. Individually packaged and available sterile or non-sterile. Steam autoclavable at 121°C (250°F) Dimensions: 12-13/16 x 8-1/2 x 4-1/8 cm H (5 x 3-3/8 x 1-5/8"). Side loader collars are required for side loading Beckman Biomek Systems.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER378600001
    • DESCRIPTIONDeep-Well Plate
    • CONSTRUCTIONPolypropylene
    • COLORClear
    • CAPACITY2ML Well
    • PACKAGE QUANTITY24/Pack
    • PLACES96

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!