Includes Bag Holder Only

Bel-Art Dialysis Bag Holder Clips 182370000, Polypropylene, Clear, 6/PK - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Bel-Art Dialysis Bag Holder Clips 182370000, Polypropylene, Clear, 6/PK - Pkg Qty 6

Item #: WBB1115587

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $132.60 Save up to 8%
$20.25 each

Sold in packages of 6

Price: $121.50
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Dialysis Bag Holder Clips 182370000, Polypropylene, Clear, 6/PK

Suspend dialysis bags in large beakers or pitchers up to 0.63 cm (1/4") thick with these strong clips. Bags slide easily into the slot and then the holder can be clipped onto the container's edge. Smooth polypropylene surface may be marked with identifying sequence numbers. Autoclavable.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER182370000
    • DESCRIPTIONDialysis Bag Holder Clips
    • CONSTRUCTIONPolypropylene
    • COLORClear
    • PACKAGE QUANTITY6/Bag

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!