Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

INCLUDES CARTRIDGE ONLY

Bel-Art Disposable Pestles & Tubes 199230000, Polypropylene, 1.5ml, Clear/Green, 100/PK - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Bel-Art Disposable Pestles & Tubes 199230000, Polypropylene, 1.5ml, Clear/Green, 100/PK - Pkg Qty 10

Item #: WBB1115370

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $919.50 Save up to 9%
$83.95 each

Sold in packages of 10

Price: $839.50
Product Information
Customer Review
Product Q&A
Bel-Art Disposable Pestles & Tubes 199230000, Polypropylene, 1.5ml, Clear/Green, 100/PK

These disposable pestles are excellent for resuspending bacterial cells, precipitates of nucleic acids or proteins and pellets of other materials.

Features:
  • Supplied with 1-1/2 ml microcentrifuge tubes of the same shape for optimal grinding
  • Length: 8-1/2 cm (3-1/2")
  • Pestles also available without tubes


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER199230000
    • DESCRIPTIONDisposable Pestles & Tubes
    • CONSTRUCTIONPolypropylene
    • COLORClear/Green
    • CAPACITY1.5ML
    • PACKAGE QUANTITY100/Bag

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!