Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Pestles Only

Bel-Art Double-Ended Teflon® Pestle For 1.5/0.5ml Microcentrifuge Tubes, Rounded Tip, 6"L, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Bel-Art Double-Ended Teflon® Pestle For 1.5/0.5ml Microcentrifuge Tubes, Rounded Tip, 6"L, 1/PK

Item #: WBB1115369

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($131.90)

List Price: $68.60 Save up to 4%
Price: $65.95
Product Information
Customer Review
Product Q&A
Bel-Art Double-Ended Teflon® Pestle For 1.5/0.5ml Microcentrifuge Tubes, Rounded Tip, 6"L, 1/PK

Double-ended PTFE pestles have one end that fits a 1-1/2 ml microcentrifuge tube, while the other end fits a 1/2 ml tube. Rounded tip. Stainless steel shaft with an overall length of 15-3/16 cm (6).

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER199220005
    • LENGTH CM15-3/16
    • LENGTH INCHES6
    • DESCRIPTIONDouble-Ended PTFE Pestles For Microcentrifuge Tubes, Rounded
    • CAPACITY.5-1.5ML Tubes
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!