Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Equilibrium Type Dialysis Cell 402610000, Acrylic, 5ml Cell Volume, Clear, 1/PK
See all 6 items in product family

Bel-Art Equilibrium Type Dialysis Cell 402610000, Acrylic, 5ml Cell Volume, Clear, 1/PK

Item #: WBB1115661

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 243.95
Product Information
Customer Review
Product Q&A
Bel-Art Equilibrium Type Dialysis Cell 402610000, Acrylic, 5ml Cell Volume, Clear, 1/PK

Made from clear acrylic, these dialysis cells have stainless steel screws that tighten down on the dialysis membrane also acting as a gasket. Filler hole screws on each half cavity are PTFE coated stainless steel. Volume shown is for one half cell (double for total cell volume). A red dot on one half of the equilibrium cell easily identifies the otherwise identical halves.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER402610000
    • DESCRIPTIONEquilibrium Type Dialysis Cells
    • CONSTRUCTIONAcrylic
    • COLORClear
    • CAPACITY5MLCell Volume
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!