Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Tube Funnel Only

Bel-Art Fillpour™ PP Dialysis Tube Funnels 148480001, 13.5, 19 and 28mm Diameter Steps, 10/PK

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Bel-Art Fillpour™ PP Dialysis Tube Funnels 148480001, 13.5, 19 and 28mm Diameter Steps, 10/PK

Item #: WBB1115586

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($127.90)

List Price: $67.60 Save up to 5%
Price: $63.95
Product Information
Customer Review
Product Q&A
Bel-Art Fillpour™ PP Dialysis Tube Funnels 148480001, 13.5, 19 and 28mm Diameter Steps, 10/PK

Reduces difficulties in handling narrow dialysis bags. Dialysis tubing is cut to length and knotted at the end. The other end is slipped onto the tube and held with Silicone Rubber Loops (203080000), or a rubber band. Three tube steps fit various sizes of dialysis tubing, and a triple notched universal hanger supports the funnel on the edge of any vessel. Also features a captive cap with writing area. Steam autoclavable at 121°C (250°F).

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER148480001
    • DESCRIPTIONFillpour™ Dialysis Tube Funnels
    • CONSTRUCTIONPolypropylene
    • COLORClear
    • CAPACITY13.5, 19, 28MM
    • PACKAGE QUANTITY10/Bag

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!