Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Gel Staining Box 135511000, Clear PMP Box and Polypropylene Cover, 5"L x 5"W x 2"H, 1/PK - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Bel-Art Gel Staining Box 135511000, Clear PMP Box and Polypropylene Cover, 5"L x 5"W x 2"H, 1/PK - Pkg Qty 4

Item #: WBB1115436

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $108.60 Save up to 10%
$24.50 each

Sold in packages of 4

Price: $98.00
Product Information
Customer Review
Product Q&A
Bel-Art Gel Staining Box 135511000, Clear PMP Box and Polypropylene Cover, 5"L x 5"W x 2"H, 1/PK

Electrophoresis gels and membranes can be easily stained, destained, fixed and handled in these boxes. A drain (with LDPE plug) located flush with the bottom of the box minimizes disturbance of the gel during liquid drainage. The boxes and covers are unaffected by temperatures from -70°C to +70°C and are resistant to acids, alkalis, and many solvents. Inside dimensions: 12.7 x 12.7 x 5.1cm deep (5 x 5 x 2"); liquid capacity up to 750 ml. Select either clear PMP box for easier viewing or the economical polypropylene box.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER135511000
    • LENGTH CM12-11/16
    • LENGTH INCHES5
    • WIDTH CM12-11/16
    • WIDTH INCHES5
    • HEIGHT CM5-1/8
    • HEIGHT INCHES2
    • DESCRIPTIONGel Staining Box
    • CONSTRUCTIONPolymethylpentene/Polypropylene
    • COLORClear
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!