Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Slide Holder W/Binder Only

Bel-Art View-Pack™ Microscope Slide Holder with 3-Ring Binder, Includes 10 Pages, 1/PK - Pkg Qty 10
See all 21 items in product family

Bel-Art View-Pack™ Microscope Slide Holder with 3-Ring Binder, Includes 10 Pages, 1/PK - Pkg Qty 10

Item #: WBB1115658

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $801.50 Save up to 9%
$72.95 each

Sold in packages of 10

Price: $729.50
Product Information
Customer Review
Product Q&A
Bel-Art View-Pack™ Microscope Slide Holder with 3-Ring Binder, Includes 10 Pages, 1/PK

Standard 23 x 30 cm (9 x 12") 3-ring binder comes complete with ten, 22 x 27 cm (8-1/2 x 11/2") vinyl View-Pack™ Microscope Slide Holder Pages (enough for 160 slides). Each page holds (16), 25 x 75 mm (1 x 3") slides in individual pockets with a white back and clear front. A center flap keeps slides from falling out. Simply fold the page at the center crease to retrieve slides.

Priced per Each, 10 Minimum order quantity



Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER441700000
    • LENGTH CM30
    • LENGTH INCHES12
    • WIDTH CM23
    • WIDTH INCHES9
    • DESCRIPTIONMicroscope View-Pack™ Slide Holder W/Binder
    • COLORBlue
    • CAPACITY8-1/2" x 10-1/2" Vinyl Microscope Slide Holder Pages
    • PACKAGE QUANTITY10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!