Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Filters Only

Bel-Art Replacement Hydrophobic Filters For Vacuum Aspirator 199170155, Polypropylene, Blue, 12/PK

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Bel-Art Replacement Hydrophobic Filters For Vacuum Aspirator 199170155, Polypropylene, Blue, 12/PK

Item #: WBB1115641

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($139.90)

List Price: $72.30 Save up to 3%
Price: $69.95
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Replacement Hydrophobic Filters For Vacuum Aspirator 199170155, Polypropylene, Blue, 12/PK

Perform vacuum aspiration of a variety of liquids, including tissue culture media, supernatants, and chemical wastes. Self-contained system with 1.0 gallon bottle, tubing and vacuum pump is lightweight, compact and easy to use. To use, simply insert a pipette tip, Pasteur pipette, or serological pipette into the collection tube and plug into a 110/120V outlet. Built-in pump quickly and conveniently aspirates fluids. Whether working in a hood or at the bench, you will appreciate the speed, low noise level (76db at 1 meter) and minimal vibration of the pump, as well as the portable convenience whenever a house vacuum is absent or not working. Chemical and corrosion resistant polypropylene collection bottle features heavy wall construction and a safety release vent to prevent vacuum implosion. A replaceable hydrophobic filter seals itself if it becomes wet protecting the pump motor from fluid contamination. Polypropylene pump housing doubles as a holder for the collection bottle. Ideal for fluid collection from tissue and/or cell culture, Petri dishes, plates, flasks and tubes.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER199170155
    • DESCRIPTIONReplacement Hydrophobic Filters
    • CONSTRUCTIONPolypropylene
    • COLORBlue
    • PACKAGE QUANTITY12/Bag

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed