Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Replica-Plating Device 378480000, For 90-100mm Petri Dishes, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Bel-Art Replica-Plating Device 378480000, For 90-100mm Petri Dishes, 1/PK

Item #: WBB1115453

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $143.25 Save up to 6%
Price: $ 134.95
Product Information
Customer Review
Product Q&A
Bel-Art Replica-Plating Device 378480000, For 90-100mm Petri Dishes, 1/PK

Utilizes a locking ring which secures sterile velveteen squares onto a PVC cylinder for easy control of the plating device. To produce replicas, the Petri dish carrying microbial colonies is inverted and lowered onto the cloth surface, then lifted. A fresh sterile nutrient plate is then lowered onto the velveteen surface and lifted, leaving a replica of the original colonies in the new dish. May be disinfected between uses with a brief rinse in 70% ethanol or chlorine bleach. The aluminum ring is 10-3/16 cm (4") diameter, and the PVC cylinder is 6-7/8 cm (2-3/4") high. For use with 90 to 100 mm Petri dishes. One 12 pc. bag of white velveteen squares is included. Replacement velveteen squares available in White (H37848-0001)or Black (H37848-0002). Not autoclavable.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER378480000
    • DESCRIPTIONReplica-Plating Device
    • CONSTRUCTIONAluminum/PVC/Velveteen
    • CAPACITY90 - 100MM Petri Dishes
    • FOR USE WITHBacteria
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!