Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Silicone Loop Ties/Adjustable Rubber Bands 203080000, Assorted Colors, 30/Pack

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Bel-Art Silicone Loop Ties/Adjustable Rubber Bands 203080000, Assorted Colors, 30/Pack

Item #: WBB1115664

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($121.90)

List Price: $63.90 Save up to 5%
Price: $60.95
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Silicone Loop Ties/Adjustable Rubber Bands 203080000, Assorted Colors, 30/Pack

Use these adjustable "rubber bands" for bundling, binding, color coding, securing columns and burettes, controlling flexible tubing, keeping foil covers on canisters, and securing dialysis or biohazard bags.

Features:
  • Remain flexible from -46°C to 121°C (-50°F to 250°F); use in the autoclave or freezer
  • Small, tension-control band slides for a loop range of 5 mm (0.2") to 100 mm (4") in diameter
  • Includes 10 of each color, red, blue and yellow


Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER203080000
    • DESCRIPTIONSilicone Rubber Loops
    • CONSTRUCTIONSilicone Rubber
    • COLORAssorted
    • PACKAGE QUANTITY30/Bag

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!