Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Slide Box 445760000, With Removable Lid, Holds 25 Slides, White, 2/PK - Pkg Qty 24
See all 21 items in product family

Bel-Art Slide Box 445760000, With Removable Lid, Holds 25 Slides, White, 2/PK - Pkg Qty 24

Item #: WBB1115411

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.75 each

Sold in packages of 24

Price: $498.00
Product Information
Customer Review
Product Q&A
Bel-Art Slide Box 445760000, With Removable Lid, Holds 25 Slides, White, 2/PK

These compact, durable slide boxes provide the maximum protection for 25 x 75 mm (1 x 3") microscope slides. Heavy walls will not warp, splinter, or crack. Boxes are unaffected by humidity and are thoroughly insect proof. Cover and base have a numbered index for easy identification.

Price per Bag, Minimum order quantity of 24



Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER445760000
    • DESCRIPTIONSlide Boxes, 25 Slides
    • CAPACITY25 Microscope Slides
    • PACKAGE QUANTITY2/Bag

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!