Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Discs Only

Bel-Art Sterile Cloning Discs 378470003, Paper, 1/4" Dia., White, 100/PK

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Bel-Art Sterile Cloning Discs 378470003, Paper, 1/4" Dia., White, 100/PK

Item #: WBB1115739

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($87.90)

List Price: $45.40 Save up to 3%
Price: $43.95
Product Information
Customer Review
Product Q&A
Bel-Art Sterile Cloning Discs 378470003, Paper, 1/4" Dia., White, 100/PK

Saves time and reduces effort when isolating a large number of clones. The sterile paper discs transfer cells quickly and easily to a 24-well plate. Cloning discs have been sterilized by Gamma radiation. 2 vials of 50 discs per pack.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER378470003
    • DIAMETER MM6-3/8
    • DIAMETER INCHES1/4
    • DESCRIPTIONSterile Cloning Discs, 1/4" Diameter
    • CONSTRUCTIONPaper
    • COLORWhite
    • FOR USE WITHCloning
    • PACKAGE QUANTITY100/Pack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed