Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art TPX® Plastic Tissue Disaggregator 378440000, 12 Wells, 5-1/4"L x 3-1/2"W x 1"H, 1/PK - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Bel-Art TPX® Plastic Tissue Disaggregator 378440000, 12 Wells, 5-1/4"L x 3-1/2"W x 1"H, 1/PK - Pkg Qty 5

Item #: WBB1115517

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $518.00 Save up to 9%
$93.95 each

Sold in packages of 5

Price: $469.75
Product Information
Customer Review
Product Q&A
Bel-Art TPX® Plastic Tissue Disaggregator 378440000, 12 Wells, 5-1/4"L x 3-1/2"W x 1"H, 1/PK

Achieve effective and economical disaggregation of soft tissue to produce cell isolates for culture or flow cytometry. Unlike single cup designs, twelve wells speed processing time and reduce per sample costs by allowing multiple cell isolates to be produced at one time. 12-well array mates perfectly with industry standard 12-well culture plates including BD Falcon™, Corning®, Thermo Scientific®, Greiner Cellstar®, and more. Use Scienceware® Double-ended Pestle, catalog no. F19911-0001, or suitable device to press soft tissues through the screen thereby disrupting the organ structure and producing cell isolates. Permanently affixed, 70 mesh stainless steel screens at the bottom of each well won't trap tissues or allow non-screened tissues to pass into the collection plate (screen wire diameter: 0.0037" (0.094 mm); screen opening: 0.0106 in2)(0.269 mm2). Disaggregator is constructed of FDA-grade TPX® plastic and is completely clear for full visibility of the wells. All parts are chemical-resistant. For reuse, sanitize with ethanol or other disinfectants, or autoclave for sterility using the included stainless steel autoclave frame. Individual Well Size 1.8 x 2.0cm (0.7 x 0.8").

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER378440000
    • LENGTH CM13-3/16
    • LENGTH INCHES5-1/5
    • WIDTH CM9
    • WIDTH INCHES3-1/2
    • HEIGHT CM2-5/8
    • HEIGHT INCHES1
    • DESCRIPTIONTissue Disaggregator
    • CONSTRUCTIONPolymethylpentene
    • COLORClear
    • CAPACITY--
    • PACKAGE QUANTITY5
    • PLACES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed