Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art Universal Animal Restrainer 464000002, Acrylic, For Rats/Hampsters 150-300g, 1/PK
See all 6 items in product family

Bel-Art Universal Animal Restrainer 464000002, Acrylic, For Rats/Hampsters 150-300g, 1/PK

Item #: WBB1115431

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 370.95
Product Information
Customer Review
Product Q&A
Bel-Art Universal Animal Restrainer 464000002, Acrylic, For Rats/Hampsters 150-300g, 1/PK

Fabricated of rigid, clear acrylic plastic, these animal restrainers have removable head and tail gates. The head gate has breathing holes and fits into any of four positions for various sizes of rodents. The tail gate allows maximum closeness of occluding cuff to body. The inner raised floor may be removed for larger rodents. Nylon thumb screws serve as base fasteners and legs. Maximum Restraining (6-3/4" x 22-3/8"). Minimum Restraining (4-1/8" x 2-3/8").

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER464000002
    • DESCRIPTIONUniversal Animal Restrainer - Rats, Hamsters
    • CONSTRUCTIONAcrylic
    • COLORClear
    • CAPACITY150 - 300 G Weight
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!