Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Cover Only

Bel-Art Vikem® Vinyl Microscope Cover 243010000, Standard, 13" x 9" x 16-1/2", 1/PK

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Bel-Art Vikem® Vinyl Microscope Cover 243010000, Standard, 13" x 9" x 16-1/2", 1/PK

Item #: WBB1115671

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($75.00)

List Price: $13.20 Save up to 5%
Price: $12.50
Product Information
Customer Review
Product Q&A
Bel-Art Vikem® Vinyl Microscope Cover 243010000, Standard, 13" x 9" x 16-1/2", 1/PK

These transparent Vikem® vinyl covers protect your valuable microscopes, balances and other instruments from dust and spills. Simply slide the cover over the instrument when it is not in use. Custom sizes to fit other sizes and instruments available by special order.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBER243010000
    • LENGTH CM33
    • LENGTH INCHES13
    • WIDTH CM23
    • WIDTH INCHES9
    • HEIGHT CM42
    • HEIGHT INCHES16-1/2
    • DESCRIPTIONVikem® Microscope Covers, Standard
    • CONSTRUCTIONVinyl
    • COLORClear
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!